3/8 in. Tube Extension 5-Pack

Part #JA31006  |  Item #109415  |  Manufacturer Part #A31006

Pipe Tubing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with Sil-phos alloy and copper fittings
  • Install through the side of the larger line to extend length approximately 2"
  • Includes a cap and valve core
  • Copper tube extension is 3/8” OD x 5/16” ID
  • Made in the USA

Specifications

Brand Model Compatibility: Use with Sil-phos alloy and copper fittings

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Material: Copper

Outside Diameter: 3/8 in

Package Quantity: Pack of 5

Pipe Tubing Size: 3/8 in

Refrigerant: R-410A

Type: JA31006