JB Industries

3/8 x 3/8 in. Swivel Adapter

Part #JA32701  |  Manufacturer Part #A32701

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High tensile strength while resisting corrosion
  • Highest level of brass consisting of 65% copper and 35% zinc
  • May be used with copper, brass, aluminum, steel and plastic tube

Documents

Specifications

End Connection 1: Flare

End Connection 2: Solder

End Connections: Flare x Solder

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: Brass

Product Type: Swivel Adapter