JB Industries 4 in. Brass Ball Valve Manifold

J26233

Fitting Sizes

4 in

$282.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Four internal ball valves
  • Glow in the dark
  • Includes CCLE 60” Kobra® hose set
  • Made in the USA
  • Metering ball valves adjust to do finite openings for liquid charging
  • No liquid charging adapter necessary
  • Pull-out proof hanging hook
  • Surge dampened gauges for reduced needle movement
  • Three eighth inch port for faster evacuation

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Brass
Valve Size
3-1/8 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday