Quick Coupler 5/16 in. QC x 1/4 in. SAE
Quick Coupler 5/16 in. QC x 1/4 in. SAE
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in the USA
- For use with copper, brass, aluminum, steel, and plastic tube provided and acceptable flare could be generated with the material
- Access quick coupler is 5/16" QC x 1/4" SAE straight
- JB provides flare fitting to SAE standard J513 whenever possible. Slight deviations can occur when full compliance fittings are not available
- Fittings listed generally comply with SAE, ASA, ASME, and MS standards; however, when design makes dimensions critical, please contact customer service for samples and/or prints for testing and evaluation
- Pipe sizes listed are standard nominal pipe size and threads are to dry seal taper pipe standards
- Long nuts are recommended when vibration is a factor. Tubing should be double-flared in extreme applications to minimize flare thinning on over-tightening
- Vacuum and pressures of 5,000 psi can be handled depending upon the size, material, and conditions. The valve core is typically the limiting restriction at 800 psi max. working pressure
- Long dry seal pipe threads minimize leakage and provide more clearance for tightening flare nuts
- Most heavy-duty ACR tube fittings conform to SAE, ASA, and AHRI standards for hydraulic, marine, and refrigeration service
Documents
Specifications
- Application:
- Aluminum Tubing, Brass Tubing, Copper Tube, Plastic Tubing, Steel Tubing
- CE Approved:
- No
- ETL Listed:
- No
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in x 1/4 in
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- Weight:
- 0.12 lb
- Width:
- 1-3/4 in