1/4 in. x 1/4 in. Gasket Seal 60 in. Hose Set - B/Y/R

You last purchased this on
 
JB Industries

CLE Series KOBRA® 1/4 in. x 1/4 in. Gasket Seal 60 in. Hose Set - B/Y/R

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

CLE Series KOBRA® 1/4 in. x 1/4 in. Gasket Seal 60 in. Hose Set - B/Y/R

  • Fast #
  • Part #JCCLE60
  • Item #1064231
  • Manufacturer Part #CCLE-60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 800 psi working and 4,000 psi burst
  • Includes Blue, Red and Yellow hoses
  • 1/4" x 60" high pressure Kobra charging hose set
  • Made in the USA
  • Requires Certification

Specifications

Collection:
CLE Series KOBRA®
Color Finish Category:
Neutrals
Color Finish Name:
Assorted
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Kevlar®
Origin:
Domestic
Package Quantity:
Pack of 3
Pressure - Maximum:
800 psi
Tool Type:
Charging Hose