3/8 in. x 3/8 in. Yellow Charging Hose
CL6 Series KOBRA® 3/8 in. x 3/8 in. Yellow Charging Hose
Frequently Purchased Together
Product Details
- Measures 600 psi working pressure and 3,000 psi burst
Specifications
- Collection:
- CL6 Series KOBRA®
- Color Finish Name:
- Yellow
- Length:
- 60 in