3/8 in. Black Evacuation/Charging 60 in. Hose
Heavy-Duty Series 3/8 in. Black Evacuation/Charging 60 in. Hose
Frequently Purchased Together
Product Details
- Features no valve core depressors for faster evacuation
- Allows for deeper vacuums
- Heavy duty evacuation hose
- Straight fittings by straight fittings
- 3/8": 800 psi working; 4000 psi burst
- 1/2": 640 psi working; 3200 psi burst
- 1/4": 800 psi working; 4000 psi burst
- 1/4", 3/8" and 1/2" heavy-duty black charging hose
Specifications
- Collection:
- Heavy-Duty Series
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Length:
- 60 in
- NSF Certified:
- No
- Tool Type:
- Charging Hose