60 in. Heavy Duty Charging Hose
60 in. Heavy Duty Charging Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Product Type:
- Heavy Duty Charging Hose