JB Industries

60 x 1/4 in. Hose Set

Part #JCCL60  |  Manufacturer Part #CCL-60

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/4" x 60" standard charging hose set
  • 750 psi working and 3,000 psi burst
  • Includes Blue, Red and Yellow hoses
  • Made in the USA

Specifications

Color Finish: [Blue, Red, Yellow]

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 60 in

Type: JCCL60