JB Industries 7/8 in. Copper Tee

JA31144

Manufacturer Part #: A31144

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in

    JA31140

    Manufacturer Part #: A31140

  • 3/4 in

    JA31142

    Manufacturer Part #: A31142

  • 7/8 in

    JA31144

    Manufacturer Part #: A31144

DESCRIPTION

  • Can be bent, cut, flared, swaged, or pinched
  • Extra depth slip fit braze cups provide simple installation anywhere along the line
  • Made in the U.S.A.

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Size 3
7/8 in
Fitting Sizes
7/8 in
Fitting Type
Straight
Material
Copper
Maximum Temperature
250

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday