1 gal Vacuum Pump Oil
Black Gold 1 gal Vacuum Pump Oil
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hydro processed rendering the oil extremely refined, more viscous, and more stable
- Resistant to contaminants in extreme temperatures
- Non detergent
- Made in the USA
Specifications
- Application:
- Vacuum Pumps
- Collection:
- Black Gold
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Oil
- Maximum Temperature:
- 514
- Size:
- 1 gal
- Temperature Range:
- -29 to 514 Deg F