Digital Wireless Gauge for Superheat and Subcooling

You last purchased this on
 
JB Industries

Digital Wireless Gauge for Superheat and Subcooling

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Digital Wireless Gauge for Superheat and Subcooling

  • Fast #
  • Part #JSH35N
  • Item #2465732
  • Manufacturer Part #SH-35N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sealed touch buttons protect against dirt and dust
  • Test system without losing refrigerant
  • OLED sunlight readable screen
  • Easily track and store service history
  • Rechargeable lithium polymer battery with 10 hours of battery life
  • Saves time and reduces cost
  • Built-in Schrader valve ports to easily adjust refrigerant charge
  • Requires Certification

Specifications

Battery Type:
Lithium Polymer
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
ETL Listed:
No
Length:
400 ft
NSF Certified:
No
Power Source:
Battery
Product Type:
Digital Gauge