Eliminator® 3 cfm Vacuum Pump

Part #JDV3E  |  Item #7529900  |  Manufacturer Part #DV-3E

$ 350.78 EACH
(Pricing is for 3)

CFM

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CFM: 3

Capacity: 28 oz

Collection: Eliminator®

Horsepower: 1/2 hp

RPM: 1725

Type: RAKIT1801NLPAPC

UL Listed: Yes

Volts: 110/115V