0 items

JB Industries Eliminator® Eliminator Series Vacuum Pump

JDVE

CFM

Starting at $391.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction including all brass fittings
  • American made Eliminator® 6 CFM 2-Stage vacuum pump
  • Check valve prevents oil backflow during power failure
  • Fully rebuildable/repairable
  • Increased oil capacity for cooler running temperature and reduced contamination
  • Intake port tee is 1/4" x 3/8"
  • Low profile rocker switch
  • Made in the USA
  • Two-stage direct drive, 25 micron vacuum rating
  • Warranty 24 months

SPECIFICATIONS

CFM
6
Collection
Eliminator®
Horsepower
1/2 hp
Pump Body Material
Metal
Pump Stage
2
RPM
1725
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday