0 items

JB Industries The Shield™ Magnetic Stubby Drive With Bit

JSHLDDRIVER

Shank Size

Starting at $10.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA
  • No corrosion
  • Provides protection against theft and huffing
  • Shield™ 3" refrigerant locking cap magnetic driver
  • Tamper-resistant key
  • Waterproof caps

SPECIFICATIONS

Collection
The Shield™
Length
3 in
Material
Brass
Shank Size
3 in
Type
Magnetic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday