JB Industries
Metal Digital Scale with Case
Part #JDS20000 | Item #3180970 | Manufacturer Part #DS-20000
$
254.94
EACH
Material:
MetalProduct Details
- Atlas digital refrigerant charging scale
- Weight capacity of 220 lbs
- Solid state load cell, accurate to .25 oz
- All metal construction
- Heavy duty plastic storage case
- Includes 9V battery
- Fully rebuildable/repairable
- Warranty 24 months
Documents
Specifications
Battery Size: 9V
Capacity: 220 lbs
Material: Metal