Prowler Refrigerant Leak Detector

Part #JLD5000  |  Item #4397134  |  Manufacturer Part #LD-5000

$ 419.33 EACH

Length:

17 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: JB Industries Prowler Refrigerant Leak Detector / $419.33

Product Details

  • DO NOT REPLACE. Made in the USA, the proprietary electrochemical sensor has been tested to last over ten years.
  • LD 5000 Prowler
  • Alarm features an audible, visual bar graph and silent vibrating handle
  • Sensitivity can be programmed to high, medium or low
  • Warm up time is less than 20 seconds
  • Immediate response time
  • Bar graph shows intensity of leak
  • Operates on 4 AA batteries for 10 continuous hours

Specifications

ANSI Specifications: ANSI 61

Application: [Leak Detection, Refrigerant]

Battery Size: AA

CSA Certified: CSA B125

Collection: Prowler

Color Finish: Grey

Length: 17 in

NSF Certified: Yes

NSF Specifications: NSF 61

Size: 3.4 oz

Tool Type: Refrigerant Sensor

Type: JLD5000