Refrigerant Recovery Unit

Part #JF6DP  |  Item #7056543  |  Manufacturer Part #F6-DP

$ 901.63 EACH

Maximum Pressure:

550 psi
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual piston refrigerant recovery unit
  • Micro channel condenser for industry leading recovery rates
  • Heavy duty handle with rubber grip
  • Full 1 horsepower motor
  • Self purging without charging hoses
  • Three-year over-the-counter warranty

Documents

Specifications

AMP: [10, 15]

Maximum Pressure: 550 psi

NSF Certified: No

Type: JF6DP

Volts: 115V