3/8 in. Brass Ball Manifold Valve
Revolver™ 3/8 in. Brass Ball Manifold Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Revolver™
- Diameter:
- 3-1/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Brass
- Pressure - Maximum:
- 800 psi