JB Industries

Service Kit for JB Industries A31002, A31003, A31004, A31005, A31006, NFT5-4, A31851, A31852 and A32004 Access Valves Caps

Part #JAVK001  |  Manufacturer Part #AVK-001

Brand Model Compatibility:

A31002, A31003, A31004, A31005, A31006, NFT5-4, A31851, A31852 and A32004 Access Valve Extension Tubes
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Access valve service kit in storage case
  • Includes access valves, valve core tool, cores, plastic core remover and thumbscrew core depressor
  • Made in the USA

Specifications

Brand Model Compatibility: A31002, A31003, A31004, A31005, A31006, NFT5-4, A31851, A31852 and A32004 Access Valve Extension Tubes

FM Approved: No

NSF Certified: No

Product Type: Service Kit

Type: JAVK001

UL Listed: No