JB Industries

The Shield™ 1/4 in. Locking Cap in Green 12 Pack

Part #JSHLDG12  |  Manufacturer Part #SHLD-G12

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective, waterproof color-coded rubber sleeves
  • Includes tamper resistant bit and 3" driver
  • Green R-22 refrigerant
  • Durable all brass design
  • Stops leakage
  • No corrosion

Documents

Specifications

Brand Model Compatibility: Universal

Clean Bagged: No

Collection: The Shield™

Color Finish: Green

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass

NSF Certified: No

Package Quantity: Pack of 12

Refrigerant: R-22

Type: JSHLDG12