The Shield™ 1/4 in. Locking Cap

Part #JSHLDP12  |  Item #4632082  |  Manufacturer Part #SHLD-P12

Fitting Sizes:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shield™ refrigerant locking caps
  • R-410A pink sleeve
  • All brass design, no corrosion
  • Protective, waterproof, and color-coded
  • Includes tamper resistant bit

Documents

Specifications

Brand Model Compatibility: Universal

Clean Bagged: No

Collection: The Shield™

Color Finish: Pink

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass

NSF Certified: No

Package Quantity: Pack of 12

Refrigerant: R-410A

Type: JSHLDP12