1/4 in. Universal Locking Caps (100 pack), 2 Bits and 8 in. Driver
Shield® 1/4 in. Universal Locking Caps (100 pack), 2 Bits and 8 in. Driver
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion resistant
- Tamper resistant key
- Deters refrigerant theft, and huffing
- Stops leakage
- Made in the USA
- Durable all brass design
- Provides greater security than any other cap on the market
Documents
Specifications
- Collection:
- Shield®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 6-1/4 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Refrigerant Locking Cap
- Refrigerant:
- R-410A
- Weight:
- 8.54 lb
- Width:
- 13 in