The Shield™ 1/4 in. Shield Universal Locking Cap

Part #JSHLDU50  |  Item #4632091  |  Manufacturer Part #SHLD-U50

Fitting Sizes:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shield™ refrigerant locking caps
  • Universal black sleeve
  • All brass design, no corrosion
  • Protective color-coded rubber sleeves
  • Includes tamper resistant bit and 3" driver
  • Made in USA

Specifications

Brand Model Compatibility: Universal

Collection: The Shield™

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Brass

Refrigerant: R-410A

Type: JSHLDU50