The Shield™ 1/4 in. Universal Locking Cap with Bit 12 Pack

Part #JSHLDU12  |  Item #4632089  |  Manufacturer Part #SHLD-U12

Fitting Sizes:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deters refrigerant theft, and huffing
  • Corrosion resistant
  • Tamper resistant key
  • Universal locking cap
  • Durable all brass design
  • Stops leakage
  • Made in the USA

Documents

Specifications

Brand Model Compatibility: Universal

Clean Bagged: No

Collection: The Shield™

Color Finish: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass

NSF Certified: No

Package Quantity: Pack of 12

Refrigerant: R-410A

Type: JSHLDU12