JB Industries Tube Extension 5-Pack

JA3100

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper tube extension is 1/4” OD x 3/16” ID
  • Includes a cap and valve core
  • Install through the side of the larger line to extend length approximately 2"
  • Made in the USA
  • Use with Sil-phos alloy and copper fittings

SPECIFICATIONS

Material
Copper
Outside Diameter
1/4 in
Package Quantity
5
Pipe Tubing Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday