1-1/2 in. ABS Touch Toe Bath Waste Polished Chrome
1-1/2 in. ABS Touch Toe Bath Waste Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-1/2 in
- Material Type:
- ABS