1-1/2 in. Plastic P-Trap

You last purchased this on
 
JB Products

1-1/2 in. Plastic P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #J802TGPVCBG
  • Item #4850738
  • Manufacturer Part #802TGPVCBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
IAPMO Listed -:
Yes
Trap Material:
Plastic
Trap Size:
1-1/2 in