1-1/2 in. Plastic P-Trap

You last purchased this on
 
JB Products

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #JA808
  • Item #347303
  • Manufacturer Part #A808
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

1-1/2 in. Plastic P-Trap

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes Trap Arm
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Material Type:
PVC
Trap Material:
Plastic
Trap Size:
1-1/2 in