1/2 in. End Outlet Containment Waste with Spout Polished Chrome
1/2 in. End Outlet Containment Waste with Spout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout is 1/2", with outer diameter of 7/8"
- End Outlet dishwasher branch
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Product Type:
- Outlet