1/2 in. x 520 ft. High Density PTFE Tape
1/2 in. x 520 ft. High Density PTFE Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seals against most chemicals, water, oils, solvents, gases, oxygen and compressed air
- Lowest temperature -400° F
- Industrial-strength, high-density PTFE tape
Documents
Specifications
- Length:
- 520 ft
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- UL Listed:
- Yes
- Width:
- 1/2 in