18 in. Grab Bar with Concealed Flange in Peened

You last purchased this on
 
JB Products

18 in. Grab Bar with Concealed Flange in Peened

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

18 in. Grab Bar with Concealed Flange in Peened

  • Fast #
  • Part #J15018CP
  • Item #5154024
  • Manufacturer Part #15018CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Concealed flanges, meet ANSI 117.1 and all ADA requirements
  • Heavy duty stainless steel. Individually bagged with screws
  • 1-1/2? x 18? grab bars peened finish
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
2-29/32 in
Base Plate Width:
2-29/32 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Peened
Diameter:
1-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel
Width:
2-1/4 in