48 in. Grab Bar with Concealed Flange in Peened
48 in. Grab Bar with Concealed Flange in Peened
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Peened
- Diameter:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Width:
- 2-1/4 in