Deep Lock Cup Strainer in Stainless Steel
Deep Lock Cup Strainer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- Drain Component Type:
- Strainer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Trim Ring:
- No