Plastic Disposal Trim Cover in Matte Black
Modern Plastic Disposal Trim Cover in Matte Black
Frequently Purchased Together
Product Details
- Snap patented trims into existing disposal flange
- Resistant to chipping and scratching
- Matches most composite sink finishes
- Like power coated disposable flanges
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator® Evolution Disposers
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 9 in
- Material:
- Plastic
- Product Type:
- Disposal Trim Cover
- Size:
- 9 in x 9 in x 5 in