Metal Disposer Flange in Brushed Stainless Steel
Metal Disposer Flange in Brushed Stainless Steel
Frequently Purchased Together
Product Details
- For standard 3 1/2" disposals
- ISE compliant
- For InSinkErator and similar brands
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- Material:
- Metal
- Product Type:
- Disposer Flange
- Size:
- 1-3/4 in x 4-1/2 in