Plastic Lift & Turn Drain in Polished Chrome

You last purchased this on
 
JB Products

Plastic Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #J771PVCBG
  • Item #1098098
  • Manufacturer Part #771PVCBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tubular bath waste lift and turn
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Strainer Body:
Brass