16 oz. Turf Pool & Repair Cement in Aqua-Blue
Turf-Pool 16 oz. Turf Pool & Repair Cement in Aqua-Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acceptable for use in potable water and DWV systems
- Fast Set - approx. 20 sec.
- Aqua Blue Medium Bodied cement
- For use on all classes of PVC pressure pipe, except Sch. 80
- The aqua blue color allows you to easily see where cement has been applied
- Works well on wet pipe
- Low VOC
- Allows for immediate pressure testing
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential, Commercial
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- Turf-Pool
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 0
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz