J.C. Whitlam

1/2 x 520 in. PTFE Tape

Part #WS520  |  Manufacturer Part #S520

Length:

520 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quality import PTFE tape
  • Pipe joint compound in tape form.
  • Packed on a spool with cover
  • Meets MIL-T-27730A
  • .38g/cm3 density

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 520 in

Material: Plastic

Material Type: PTFE

Maximum Temperature: 500

Minimum Temperature: -450

Origin: Global

SCAQMD Compliant: Yes

Size: 12 x 520 in

Temperature Range: -450 to 500 Deg F

Thickness: 3.5 mil

Type: PTFE Tape

UL Listed: No

Width: 1/2 in