8 oz. All-Purpose Clear Regular Pipe Cement
8 oz. All-Purpose Clear Regular Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
- Smooth consistency
- All Purpose Clear Regular Bodied Cement
- Low VOC
- Made in the USA
- Dauber top can
Documents
Specifications
- Application:
- Residential, Commercial
- Average Life:
- 3 yr
- Brand Model Compatibility:
- Sch. 40 & Sch. 80 ABS, PVC and Sch. 40 CPVC pipe.
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pipe Compatibility:
- Plastic
- Pressure Class:
- 200 psi for CPVC, 300 psi for PVC, 600 psi for ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz