J.C. Whitlam All Purpose Cement in Clear

WAPR

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All Purpose Clear Regular Bodied Cement
  • Dauber top can
  • Fast drying time
  • Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
  • Low VOC
  • Made in the USA
  • Smooth consistency

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color
Clear
GSA Approved
No
IAPMO Listed
No
Pressure Class
200 psi for CPVC, 300 psi for PVC, 600 psi for ABS
Size
1 pt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday