32 oz. Metal in Blue Pipe Cement
Blue Lube 32 oz. Metal in Blue Pipe Cement
Frequently Purchased Together
Product Details
- Works on wet or dry surfaces
- Emulsified polymer based lubricant
- 7 To 150 Deg F temperature range
- Does not promote bacterial growth
- Safe alternative to oleate based lubricants
- Safe for all metal and plastic pipe
- Nontoxic, tasteless and odorless
- Specially formulated to prevent turbidity, taste and/or odor problems in new water main installations
- Made in USA
- Stays in paste form in high temperatures
Specifications
- ANSI:
- ANSI 60, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Rubber, Plastic Gasket, Mechanical Piping
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Lube
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 150
- Minimum Temperature:
- 7
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz