J.C. Whitlam Blue Lube 16 oz. Pipe Gasket Lubricant

WGLP16

Manufacturer Part #: GLP16

Size

1 pt

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Works on wet or dry surfaces
  • Emulsified polymer based lubricant
  • Specially formulated to prevent turbidity, taste and/or odor problems in new water main installations.
  • Nontoxic, tasteless and odorless
  • Safe alternative to oleate based lubricants
  • Works well on wet or dry surfaces
  • Safe for all metal and plastic pipe
  • Does not promote bacterial growth
  • Stays in paste form in high temperatures
  • Made in the USA

SPECIFICATIONS

Collection
Blue Lube
Color
Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday