J.C. Whitlam Medium Bodied Cement in Blue

WWET

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for immediate pressure
  • Aqua Blue Medium Bodied cement
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Fast set - approx. 20 sec.
  • Formulated for wet or dry conditions and/or conditions where quick pressurization is desired
  • Great for Flexible PVC pipe
  • Made in the USA
  • One Step Cement
  • Works well on wet or dry pipe

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
CARB OTC LEED Compliant
No
Color
Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday