Plumbers Scratch Pad in Green

You last purchased this on
 
WHITLAM

Plumb-Pro Plumbers Scratch Pad in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Plumb-Pro Plumbers Scratch Pad in Green

  • Fast #
  • Part #WSP10
  • Item #346877
  • Manufacturer Part #SP10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long lasting and reusable
  • 2 inch by 6 inch size
  • Nylon abrasive pad for cleaning copper pipe
  • Compact Size allows cleaning in tight spaces
  • Removes the hardest Copper Oxide
  • Flexible and easy to use
  • Burnishes the Copper rather than scratching the surface
  • Excellent for cleaning Copper Pipe and Fittings
  • Made in USA
  • 10 pads per bag
  • Requires Certification

Specifications

Application:
General Purpose
Collection:
Plumb-Pro
Color Finish Name:
Green
Height:
2 in
Length:
6 in
Material:
Plastic
Width:
2 in