1-1/2 x 5 in. Bolt Black Electrocoated Epoxy Steel Coupling

You last purchased this on
 
JCM Industries

Model #201 1-1/2 x 5 in. Bolt Black Electrocoated Epoxy Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model #201 1-1/2 x 5 in. Bolt Black Electrocoated Epoxy Steel Coupling

  • Fast #
  • Part #J201019001
  • Item #242584
  • Manufacturer Part #201-019001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available for cast iron and other pipe in sizes 14" and larger
  • JCM 201 couplings - sizes 1/2" through 12" will now be furnished standard with new, black "ECoat" electrocoat epoxy
  • Steel couplings for joining steel, galvanized, PVC and other pipe with standard steel dimensions 1/2" - 24"
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11, ANSI C219
ASTM:
ASTM A-242, ASTM A-307, ASTM A-36, ASTM A-512, ASTM A-53, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-213, AWWA C-219
Application:
Galvanized Pipe, PVC Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Black Electrocoated Epoxy
Collection:
Model #201
Diameter - Outside:
1-9/10 in
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
5 in
Material:
Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Thickness:
0.157 in
UL Listed:
No
Weight:
4.5 lb