JCM Industries

1 in. IP Stainless Steel, Plastic and Ductile Iron Double Strap Saddle

Part #J4060480X08IP  |  Item #2995597  |  Manufacturer Part #406-0480X08IP

$ 116.37 EACH

Tap Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM 536

AWWA Specifications: AWWA C-800

Application: Tapping

Coating: Plastic

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 4 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Maximum Temperature: 212

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 4.50 in - 4.80 in

Tap Size: 1 in

Temperature Range: -40 to 212 Deg F

Weight: 7