JCM Industries 10 in. CC Coated Wide Body Service Saddle

J4051075XCC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
10.60 in - 10.75 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday