JCM Industries 10 in. CC Coated Wide Body Service Saddle
J4051225XCC
Tap Size
SPECIFICATIONS
- ASTM Specifications
- ASTM A-536
- AWWA Specifications
- AWWA C-800
- Coating
- Fusion Plastic
- End Connection 1
- CC
- End Connections
- CC
- Fits Pipe Size
- 10 in
- Material
- Ductile Iron
- Maximum Pressure
- 250 psi
- Range in
- 11.00 in - 12.25 in
- Tap Size
- 1-1/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday