10 in. SDR 11 304 Stainless Steel Insert

You last purchased this on
 
JCM Industries

Model 230 10 in. SDR 11 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model 230 10 in. SDR 11 304 Stainless Steel Insert

  • Fast #
  • Part #J230100885
  • Item #1855159
  • Manufacturer Part #230-10-0885
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 17 ga stainless steel material
  • Corrosion resistance
  • 8.85 in actual pipe inner diameter
  • Positive reinforcement without interference
  • 1/8 in tapered insert end provides for easy installation
  • 90° 1/8 in flared end secures stiffener to end of pipe
  • Accurate pipe inner diameter sizing maintains proper outside diameter
  • Rigid reinforcement of pipe wall for pipe connections
  • For SDR11 HDPE pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Application:
HDPE Pipe
Clean Bagged:
No
Collection:
Model 230
Diameter - Outside:
8-17/20 in
FM Approved:
No
Fits Pipe Size:
10 in
Fitting Type:
Insert Stiffener, Straight
IAPMO Listed -:
No
Length:
6 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11
UL Listed:
No
Width:
6 in